Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Green Plastic Self-Dumping Forklift Hopper 1.1 Cu Yd with Caster Base
See all 47 items in product family

Bayhead Green Plastic Self-Dumping Forklift Hopper 1.1 Cu Yd with Caster Base

Item #: WB251928GN

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,174.00
Product Information
Customer Review
Product Q&A
Accessories
Bayhead Products SELF-DUMPING PLASTIC FORKLIFT HOPPER

Plastic Hopper is Forkliftable for Easy Transporting and Elevated Dumping.

This Plastic Hopper allows one operator to easily move and dump large loads. Rugged, smooth and seamless molded polyethylene body won’t rust, dent or corrode. Hopper is easily cleaned with high-pressure water or steam. Simple pull release safety latch controls the dump process. Hopper tilts up to 40° below horizontal for the dumping of all contents, and then returns to the upright position automatically ready for another load. Durable all-welded tubular steel frame and fork pockets.

Hopper with Caster Base rolls easily on 6” mold-on rubber wheels for added maneuverability.

Product Specifications

    • LENGTH INCHES71 (180.34 cm)
    • WIDTH INCHES31 (78.74 cm)
    • HEIGHT INCHES53-1/2 (135.89 cm)
    • CAPACITY CUBIC FEET29 (.82 cu. m)
    • CAPACITY CUBIC YARDS1.1
    • CAPACITY GALLONS220 (832.79 l)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CAPACITY LBS RANGE0 to 1600
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSD-1.1C GREEN
    • TYPECaster Base
    • WHEEL DIA. INCHES6 (15.24 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.