Vestil Forklift Fork Leveler FRK-LVL

Rollover image to zoom in

Click image to enlarge

Vestil Forklift Fork Leveler FRK-LVL

Item #: WB988289

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Aids the Driver in determining when the Forklift Forks are Level.

The Vestil Fork Leveler is mounted in the eye-line of the forklift operator offering a clear and precise indication of the mast tilt angle. Leveler reduces pallet handling times by eliminating micro-adjustments of the tilt control when approaching a load, improving the performance of the driver. It also reduces potential pallet rack damage as well as damaged packaged pallet shipments. Fork Leveler attaches onto most lift trucks in less than 5 minutes using the universal hook-and-loop fasteners.

Product Specifications

    • LENGTH INCHES9-1/4 (23.5 cm)
    • WIDTH INCHES2-1/4 (5.72 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • COLOR FINISHYellow & Red
    • ASSEMBLYUnassembled
    • BRANDVestil
    • TYPEForklift Fork Leveler
    • WEIGHT LBS4 (1.82 kg)