Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Round Fork Extensions FE-4-54-R 57.125"L x 5.125"W - Pair

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Round Fork Extensions FE-4-54-R 57.125"L x 5.125"W - Pair

Item #: WB251413

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 662.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ROUND FORKLIFT FORK EXTENSION - Pair

Round Fork Extensions Are Designed For Handling Unique-Shaped Products.

These fork extensions easily attach to fork lifts to transport rolls and other shaped products. All steel forks include a welded loop to allow easy, tool-free installation to forks. Includes warning and operating stickers for safety. Highly visible yellow powder coat finish. Sold in pairs.

NOTE: Extension width is 1/2" greater than fork width.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any forklift truck attachments.

NOTE: OSHA regulations state that the length of the fork extensions may not exceed fork length by more than 50%.

Product Specifications

    • WIDTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES5-1/8 (13.02 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES57-1/8 (145.1 cm)
    • FORK WIDTH INCHES4 (10.16 cm)
    • MANUFACTURER PART NUMBERFE-4-54-R
    • MANUFACTURERS PART NUMBERFE-4-54-R

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Round fork extension

Your review: Well, I was impressed with this new gadget for my warehouse, It fits perfectly on my 4" by 42" blades, It does perfect job on Tote bags. Most impressive is American Flag on it!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.