Blue LED Forklift Pedestrian Safety Warning Spotlight

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Blue LED Forklift Pedestrian Safety Warning Spotlight

Item #: WB988717

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $117.95 ea.
3+ $109.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Promote Worker & Pedestrian Safety!

When the LED Safety Warning Spotlight assembly is mounted to a forklift or other moving vehicle, it projects bright blue spot beam pattern on the floor surface. Since multiple lights can be mounted onto a single fork lift truck, the warning light spots can be seen behind or in front of the forklift. The bright light spot on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning.

Twin 5 watt solid-state, shock-resistant, Cree LED (Light Emitting Diode) lights yielding 600 lumens are enclosed in an IP68 rated housing with a UV-resistant PMMA polycarbonate lens. The LED forklift safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of any forklift, sweeper, AGV or industrial vehicle (configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection). The 50,000 hour service life LED's are mounted in a rugged die-cast aluminum housing for long life. Working environment temperature is -49 to 185° F. Universal stainless steel swivel mounting bracket allows for easy installation. 1 Year Limited Warranty.

Note: Configured for 10 to 48 Volt DC input:
0.550 amps @ 12V DC
0.280 amps @ 24V DC
0.180 amps @ 36V DC
0.140 amps @ 48V DC


Documents are in PDF format

Product Specifications

    • LENGTH INCHES6-1/2 (16.51 cm)
    • WIDTH INCHES4 (10.16 cm)
    • HEIGHT INCHES4-3/4 (12.07 cm)
    • # LED's2
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONDie-Cast Aluminum Housing, PMMA Lens
    • LUMENS600
    • MOUNTING TYPEUniversal
    • POSITION ON FORKLIFTFront and/or Rear
    • TYPELED Forklift Safety Warning Spolight
    • VOLTAGE10 - 48
    • WEIGHT LBS1.8 (.82 kg)
    • WORKING TEMPERATURE-31 to 185° F
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

5 Results

Great Safety Light

Your review: Would buy this again

Is this review helpful?

The employees love it.

Your review: Easy to install and the blue light is easily seen in all types of light. Would recommend for any type of fork truck environment. The employees love it.

Is this review helpful?

Works Great!

Your review: Like the idea, works great and the forklift drivers like them too!

Is this review helpful?

Forklift detection - blue light

Your review: Nice product, great price.

Is this review helpful?

Blue LED Pedestrian Warning Light

Your review: This single easy to install lamp was the answer to adding additional Safety to our dock areas. Aimed properly this Safety device provides ample warning to pedestrians in our dock unloading operation

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 2 answers for this product.

Sort by: 

5 Results

Can you provide a IP-68 certification for the forklift spotter light ?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can you provide a better price if purchasing 75+ blue lights? Also please provide warranty details for this product.

Question Asked By: Daniel Craven , Albany, Ga , September 04, 2015

+ View 1 Answer

Answer This Question

Sort by: 

5 Results