Vestil Forklift Truck Fork Caddy FC-29

Rollover image to zoom in

Click image to enlarge

Vestil Forklift Truck Fork Caddy FC-29

Item #: WBB183909

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 384.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT TRUCK FORK CADDY

Transport Forklift Truck Forks easily and safely with this Fork Caddy.

This Caddy allows the user to easily remove and install forks onto a fork truck. This is usually a dangerous and time consuming process, but our Fork Caddy makes this a breeze. After transporting the fork to the fork truck, rotate the handle 90°. Slide the fork onto the mast. The Fork Caddy has easy-grip handles and rolls smoothly on two swivel casters. A locking screw secures the fork into the caddy to keep it in place while transporting. The comfort-grip handle pivots up to 180° to allow for easier mobility. The Fork Caddy is lightweight and small enough for easy storage as well.

Product Specifications

    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlue & Yellow
    • BRANDVestil
    • FORK OPENING INCHES7-1/4 x 2-1/2
    • MANUFACTURERS PART NUMBERFC-29
    • WEIGHT LBS29 (13.18 kg)
    • WHEEL DIA. INCHES3 (7.62 cm)
    • WHEEL TYPESwivel