Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Forklift Hook Attachment Double Fork D-FORK-4-SL 4000 Lb. Swivel Hook

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Vestil Forklift Hook Attachment Double Fork D-FORK-4-SL 4000 Lb. Swivel Hook

Item #: WB774164

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 291.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT HOISTING HOOK ATTACHMENT

Converts forklift into a mobile crane in seconds. All welded steel construction. Attaches easily with wing screws and 36"L strap with safety latch which attaches to forklift mast. Swivel hook includes safety latch. Durable zinc-plated finish.

NOTE: Fork W" x H" is the overall distance across both forks.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Product Specifications

    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHZinc
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES20-9/16 x 2-1/2
    • HOOK THROAT OPENING INCHES7/8 (2.22 cm)
    • MANUFACTURERS PART NUMBERD-FORK-4-SL
    • STYLESwivel Hook
    • TYPEDouble Fork Hook
    • WEIGHT LBS41 (18.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Eng. Mgr.

Your review: Previous model of similar design just plain wore out after 6 yrs. and approximately 4,000 mold changes. Excellent durability for a $250 item!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.