Vestil Forklift Truck Floor Scraper SCRAPE-1

Rollover image to zoom in

Click image to enlarge

Vestil Forklift Truck Floor Scraper SCRAPE-1

Item #: WBB183873

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 557.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT TRUCK FLOOR SCRAPER

This Forklift Truck Attachment Is Designed To Turn Your Fork Lift Into A Floor Scraper.

Works well in paint and finish rooms for removing over sprayed paint from floors. Simply slide fork into opening and attach safety restraint to carriage for safety. Features hardened scraping blade for long life and durability. 12"W Blade is mounted in a pivot assembly to allow it to raise up with contact against a crack or rise in the floor. Heavy-duty welded steel construction with painted finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHESOverall 13; Blade 12
    • HEIGHT INCHES8-5/8 (21.91 cm)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES9-1/4 x 3-1/4
    • MANUFACTURERS PART NUMBERSCRAPE-1
    • WEIGHT LBS145 (65.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Forklift Truck Scraper

Your review: works good. The only suggestion is the tightening screw, with extreme force it will move back, but so will anything with extreme force.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed