Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hastings 800 Gallon Storage Tank with Forkliftable Skid U-0800-ESM

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Hastings 800 Gallon Storage Tank with Forkliftable Skid U-0800-ESM

Item #: WB651114

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,294.00
Product Information
Customer Review
Product Q&A
Accessories
Hastings FORKLIFTABLE STORAGE TANK WITH SKID

Constructed with heavy-gauge steel side channels and a heavy wood floor overlaying a steel constructed frame. The skid tank, constructed from 100% virgin polyethylene materials, provides a very low center of gravity for stability in forklifting and transportation. A recessed sump is molded into the tank for complete drainage. Comes complete with gallon indicator, outlet fitting, fill lid, E.P.D.M. gasket and a threaded vent plug for a positive seal. Meets FDA specifications.

Includes 12" diameter lid with a 6" filler diameter and a 2" pipe female coupling outlet.

140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.

Product Specifications

    • LENGTH INCHES80 (203.2 cm)
    • WIDTH INCHES72 (182.88 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • CAPACITY GALLONS800 (3028.33 l)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDHastings
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES--
    • FILL DIAMETER INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBERU-0800-ESM
    • NPT OUTLET INCHES--
    • REFERENCE #Centennial Molding 800
    • TYPEForkliftable Tank with Skid
    • WEIGHT LBS680 (309.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.