Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hastings 400 Gallon Self-Standing Pickup Truck Storage Tank T-0400-036

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Hastings 400 Gallon Self-Standing Pickup Truck Storage Tank T-0400-036

Item #: WB651104

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 548.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hastings VERTICAL SELF-STANDING PICKUP TRUCK POLYETHYLENE STORAGE TANK

Large industrial tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water; FDA approved. One piece heavy seamless construction has UV inhibitors and anti-oxidants for durability and strength. Gallon markings on translucent walls permit easy liquid level reading. Includes long life outlet fitting and fill lid. Includes 12" diameter lid and a 2" NPT outlet. Storage tank features a cutout to accommodate standard sized pick-up wheel wells. Low profile gives better rear vision in truck.

140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.

Note: Outlet Plug is not included.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY GALLONS400 (1514.16 l)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDHastings
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES66 (167.64 cm)
    • FILL DIAMETER INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBERT-0400-036
    • NPT OUTLET INCHES2 (5.08 cm)
    • REFERENCE #Centennial Molding 400
    • TYPESelf-Standing Tank (Pickup Truck Tank)
    • WEIGHT LBS110 (50 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.