Eagle 1637 Plastic Spill Control Cart - Mobile Spill Control Platform
See all 8 items in product family

Eagle 1637 Plastic Spill Control Cart - Mobile Spill Control Platform

Item #: WB240830

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 785.00
Product Information
Customer Review
Product Q&A
Accessories
Eagle PLASTIC SPILL CONTROL CART - MOBILE SPILL CONTROL PLATFORM

Safely Transfer Containers Between Workstations Using This Mobile Spill Control Platform Truck.

This truck offers the safety of a spill containment platform with the convenience of mobility. Mobile spill containment unit offers 30 gallon capacity with 2,000 lb. load capacity. Spill containment platform is constructed of high-density polyethylene with a heavy duty steel frame. Removable tubular steel handle is ergonomically designed for comfort. Moves easily on 2 rigid, 2 swivel casters. Measures 56"”L x 28"”W x 41"”H.

Product Specifications

    • LENGTH INCHES56 (142.24 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY DRUM2
    • CAPACITY GALLONS30 (113.56 l)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHYellow
    • BRANDEagle Mfg
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONMobile Spill Control Platform
    • MANUFACTURERS PART NUMBER1637
    • TYPESpill Cart
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber