Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle 1633 1 Drum Spill Containment Platform

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Eagle 1633 1 Drum Spill Containment Platform

Item #: WB921220

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 87.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eagle MODULAR SPILL PLATFORM
Platforms can be arranged in an endless number of configurations to meet your specifications. Feature a low profile for easier loading and unloading and are compatible with our optional Spill Containment Ramp. 15 gallon spill capacity with 2000 lb. load capacity. Constructed of high-density polyethylene for superior strength and corrosion resistance. Each platform comes with a removable Poly grating for fast and easy cleanup. Includes one U-channel connector. EPA 40 CFR 264.175 Compliant.

Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • CAPACITY DRUM1
    • CAPACITY GALLONS15 (56.78 l)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION1 Drum Platform with Deck
    • MANUFACTURERS PART NUMBER1633
    • TYPEIncludes (1) 2' U-channel Connector
    • WEIGHT LBS18 (8.18 kg)
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (26 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 2 ...

26 Results

Eagle 1633 Drum Spill Platform

Your review: Great Price on product

Is this review helpful?

Solid Product

Your review: We purchased a couple of these units to help keep leaking chip barrels from spilling onto the floor. These units are strong and offer a good amount of liquid containment. They are light enough where the unit can be lifted and emptied.

Is this review helpful?

Spill Containment

Your review: Product works well for what our intended use.

Is this review helpful?

Good item

Your review: The platform works well.

Is this review helpful?

Works great.

Your review: For what we do as a beer distribution company it works good. We put damaged cases on it to make sure the fluid drains into the container and not all over the floor.

Is this review helpful?

Great Value

Your review: This product is going to work well with our space constraints.

Is this review helpful?

x

Your review: x

Is this review helpful?

Single drum platform

Your review: Arrived within a day and was exactly what we needed.

Is this review helpful?

Nice product.

Your review: Very nice product.Sturdy and well made.

Is this review helpful?

Eagle 1 Drum Spill Containment Platform

Your review: For a remote station on the floor this works very well for a single drum application. Just wish it was as deep as their bigger pallets. I would still recommend this item.

Is this review helpful?

Eagle 1 Drum Spill Containment Platform

Is this review helpful?

Great product

Your review: My customers are happy with this product, it is just the right size that they were looking for. The price was was fair allowing me to offer it the customer at a reasonable price. Delivery was on time and in good condition.

Is this review helpful?

maintenance specialist

Your review: worked great for our needs, strong but lite to handle

Is this review helpful?

drip pan

Is this review helpful?

NA

Your review: NA

Is this review helpful?

Eagle 1 Drum Spill Containment

Your review: I re sell this item

Is this review helpful?

President

Your review: More Than Satifided

Is this review helpful?

sales/production

Your review: small footprint

Is this review helpful?

Excellent

Your review: Good product. Good price.

Is this review helpful?

WQ921220 1 Drum Spill Containment Platform

Your review: DELIVERED AS PROMISED. EXCELLENT VALUE.

Is this review helpful?

Spill Containment

Your review: Container is nice and sturdy. It does exactly what is meant to do. A word of advice though, platform does not have a drain anywhere so make sure you keep out of rain, other wise it will flood with water and only way to drain is if you take barrels off plaform first.

Is this review helpful?

Spill Containment

Your review: Works great for its intended purpose and for the price!

Is this review helpful?

great transaction

Your review: from the sale to the delivery everything went well

Is this review helpful?

1 Drum Containment

Your review: Good Product. Basic protection and an excellent alternative to satisfy Insurance Issues.

Is this review helpful?

Sort by: 
1 2 ...

26 Results

There are 26 questions and 0 answers for this product.

Sort by: 
1 2 ...  

26 Results

I am curious to know what EPA regulation this is compliant with as its capacity is only 12 gallons and secondary containment requirements read that it must be 10% of the total of all containers or the capacity of the largest container, whichever is greater. In this case the one container could be a 55 gallon drum so the requirement would be to hold 55 gallons.

Question Asked By: Terry , Oregon , May 22, 2017

Not Answered Yet

Answer This Question

Can this platform be safely moved by a forklift?

Question Asked By: Mark Barabe , Kandahar Air Field , December 13, 2011

Not Answered Yet

Answer This Question

Sort by: 
1 2 ...  

26 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.