Previous

Item in product family

Next

Item in product family
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
Skolnik CQ3005L 30 Gallon Open Head Carbon Steel Drum with Epoxy Phenolic Lining

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Skolnik CQ3005L 30 Gallon Open Head Carbon Steel Drum with Epoxy Phenolic Lining

Item #: WB795275P

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $130.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Skolnik 30 GALLON OPEN HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Open Head Drum has removable top, EPDM "D" gasket and 12 ga. bolt ring. Ideal for liquid storage in the vertical position only. Chemical resistant epoxy phenolic lining.

UN Ratings:
Liquid - 1A2/Y1.5/150
Solid - 1A2/X235/S

Product Specifications

    • WIDTH INCHES18-1/4 (46.36 cm)
    • HEIGHT INCHES27-1/2 (69.85 cm)
    • CAPACITY GALLONS30 (113.56 l)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSkolnik
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrum w/ Lining
    • DISPENSING RATE18-1/4
    • MANUFACTURERS PART NUMBERCQ3005L
    • SOLID UN RATING1A2/X235/S
    • TYPEOpen Head with Epoxy Phenolic Lining
    • UN RATING1A2/Y1.5/150
    • WEIGHT LBS33 (15 kg)
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What Gage steel is this barrel made of?

Question Asked By: earl , September 12, 2014

+ View 1 Answer

Answer This Question

Im going to store gas in several 55 gallon drums. Im going to get the closed head but was wondering if I should get the regular ones, or the Epoxy lined one? What is the difference?

Question Asked By: Mike , March 19, 2012

+ View 1 Answer

Answer This Question

Im going to store gas in several 55 gallon drums. Im going to get the closed head but was wondering if I should get the regular ones, or the Epoxy lined one? What is the difference?

Question Asked By: Mike , March 19, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result