Skolnik CQ5514L 55 Gallon Closed Head Carbon Steel Drum with Epoxy Phenolic Lining

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Skolnik CQ5514L 55 Gallon Closed Head Carbon Steel Drum with Epoxy Phenolic Lining

Item #: WB657107P

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 136.95
Product Information
Customer Review
Product Q&A
Accessories
Skolnik 55 GALLON CLOSED HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Closed Head Drum includes 2" and 3/4" top bung openings, one for filling and one for venting. Chemical resistant epoxy phenolic lining.

UN Ratings:
Liquid - 1A1/X1.6/300

Product Specifications

    • WIDTH INCHES22-1/2 (57.15 cm)
    • DEPTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY GALLONS55 (208.2 l)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSkolnik
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCQ5514L
    • TYPEClosed Head with Epoxy Phenolic Lining
    • UN RATING1A1/X1.6/300
    • WEIGHT LBS40 (18.18 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Lined Closed Head Drums

Your review: Arrived when predicted in excellent shape. Appears to be worth the expense.

Is this review helpful?

perfect for barrell train cars

Your review: took two weeks to get them, but they were not bent or scratched up when they got here. worked perfect for my project.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

Im going to store gas in several 55 gallon drums. Im going to get the closed head but was wondering if I should get the regular ones, or the Epoxy lined one? What is the difference?

Question Asked By: Mike , March 19, 2012

+ View 1 Answer

Answer This Question

Im going to store gas in several 55 gallon drums. Im going to get the closed head but was wondering if I should get the regular ones, or the Epoxy lined one? What is the difference?

Question Asked By: Mike , March 19, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results