Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 15 Gallon Fiber Drum FD-15 with Steel Chime & Steel Lid
See all 7 items in product family

Vestil 15 Gallon Fiber Drum FD-15 with Steel Chime & Steel Lid

Item #: WB260454

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $59.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil FIBER DRUM WITH STEEL CHIME & STEEL LID

Lightweight fiber drum offers a cost effective alternative to a steel drum. Fiber drum is ideal for use with dry or solid materials. Steel chime around the perimeter reinforces the top and bottom to retain drum shape and secure contents. This open head drum includes a lock-rim side lever lock and steel lid to protect contents when in use.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • CAPACITY GALLONS15 (56.78 l)
    • CAPACITY LBS150 (68.18 kg)
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAPACITY GALLONS RANGE6 to 30
    • CONSTRUCTIONFiber
    • DESCRIPTIONOpen Head
    • DIAMETER INCHES16 (40.64 cm)
    • HEIGHT INCHES RANGE0 to 20
    • MANUFACTURERS PART NUMBERFD-15
    • TYPEFiber Drum with Steel Lid & Steel Chime
    • UN RATING1G/Y120/S
    • WEIGHT LBS7 (3.18 kg)
    • WIDTH INCHES RANGE16 to 19

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fiber Drum

Your review: The fiber drum came in a timely manor and was exactly as advertised. It was perfect for holding our battery overfill cleaner. Thanks

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.