Modern Equipment MECO DPR16 4 Tier Drum Pallet Rack

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Modern Equipment MECO DPR16 4 Tier Drum Pallet Rack

Item #: WB793204

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,336.00 ea.
3+ $1,243.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO DRUM RACK - STARTER UNIT

Store up to (16) 30 or 55 gallon drums. Structural 3'' all-welded frame up-rights with 1'' x 1'' x 3/16'' bracing. 3'' channel beams have 5000 lb. capacity per pair, and adjust on 2'' centers. Adjustable 12'' wide drum cradles rest securely on beams. Gray enamel finish. 105''W x 36''D. Features 2 end frames, 4 pairs of beams and 16 drum cradles.

Product Specifications

    • WIDTH INCHES105 (266.7 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES120 (304.8 cm)
    • CAPACITY LBS20,000
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • DESCRIPTIONStarter 4 Tier Drum Pallet Rack
    • DRUM CAPACITY16
    • MANUFACTURERS PART NUMBERDPR16
    • TYPE4 Tier
    • WEIGHT LBS700 (318.18 kg)