Vestil Polycarbonate Drum Lock DTL-22

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Polycarbonate Drum Lock DTL-22

Item #: WBB183932

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vestil Polycarbonate Drum Lock

This Drum Lock prevents unauthorized access to drum contents. Simply screw drum lock into place, insert zinc plated steel rod, and secure with padlock (padlock not included). Contains double seals which minimize chance of contents contamination and secures drums against hazardous and toxic materials. The solid head design accepts 1/2" rod to prevent unit from turning when in use. Made of polycarbonate. Steel rod is Works with both ¾" and 2" bungs.

Product Specifications

    • BRANDVestil
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONDrum Lock
    • DIAMETER INCHES2 & 3/4
    • MANUFACTURERS PART NUMBERDTL-22
    • WEIGHT LBS1 (.45 kg)