Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protective Lining Corp. RB38408 55 Gallon Drum Liner 8 Mil 38 x 40

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Protective Lining Corp. RB38408 55 Gallon Drum Liner 8 Mil 38 x 40

Item #: WB237883

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.30 each

Sold in packages of 50

Qty Price
1 $315.00/ pkg.
2+ $265.00/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protective Lining Corp. Drum Liner

Reuse steel containers immediately; no need to clean or recondition! Low density, leak-proof polyethylene is FDA approved. Economical form-fit Liner is 8 mil thick and 40" high with snug fitting round bottom. Fold over outside of drum or tie at top to help prevent contents leaking. Smooth Wall maximizes recovery of contents from new drums. Sold in carton quantities.

Product Specifications

    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY GALLONS55 (208.2 l)
    • COLOR FINISHTranslucent
    • ASSEMBLYAssembled
    • BRANDProtective Lining Corp.
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLiner
    • DIAMETER INCHES38 (96.52 cm)
    • MANUFACTURERS PART NUMBERRB38408
    • PACKAGE QUANTITY50
    • THICKNESS MIL8
    • TYPESmooth Walls
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

55 Gallon drum liners

Your review: Great product, heavy wall, tall for proper closure.

Is this review helpful?

Not as advertised

Your review: The liners we recieved were not 38" diameter as shown. They were 25". I sent them back and waited 2 weeks for a replacement but they also were not 38" *** Global Comment: We will contact the manufacturer to review why this error occurred. ***

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.