Vestil Non-Sparking Brass Drum Sling DCS-750-B 750 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Vestil Non-Sparking Brass Drum Sling DCS-750-B 750 Lb. Capacity

Item #: WB955051

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 173.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil NON-SPARKING BRASS DRUM LIFTING SLING

Lift 30 and 55 gallon drums in the horizontal position quickly and easily with this drum lifting hook. Handles both open or closed head steel drums. Includes lifting ring and hooks that are spark resistant brass (aluminum / bronze alloy). 750 lb. capacity.

Product Specifications

    • CAPACITY LBS750 (340.91 kg)
    • COLOR FINISHBrass
    • APPROVAL OR CERTIFIEDANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSpark Resistant Brass
    • DESCRIPTIONSpark Resistant Drum Lifting Hook
    • DRUM GALLON55 (208.2 l)
    • DRUM LENGTH INCHES34 to 36
    • FITS DRUM DIAMETER INCHES--
    • MANUFACTURERS PART NUMBERDCS-750-B
    • WEIGHT LBS6 (2.73 kg)