Vestil Manual Drum Transporter DCR-880-M

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Vestil Manual Drum Transporter DCR-880-M

Item #: WB237753

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,182.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Manual Drum Transporter

Ideal for lifting and transporting 30 and 55 gallon steel, plastic or fiber drums with top lip. Unit features a manual mechanical ratchet lift mechanism for lifting drums up to 12" above the floor. Four 8" x 2" phenolic casters. Front casters are lockable to rigid position, rear casters include foot-operated wheel brakes. Spring loaded steel jaws securely grip top lip of drum. Straddle legs rotate for access to drums on pallets. Heavy-duty welded steel construction with a powder coat yellow finish. 880 lb. capacity.


Product Specifications

    • LENGTH INCHES50 (127 cm)
    • WIDTH INCHES68-15/16 (175.1 cm)
    • DEPTH INCHES49-15/16 (126.84 cm)
    • HEIGHT INCHES45-1/4 (114.94 cm)
    • CAPACITY LBS880 (400 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONManual Hand Ratchet
    • MANUFACTURERS PART NUMBERDCR-880-M
    • POWERED OR MANUAL LIFTManual
    • WEIGHT LBS233 (105.91 kg)
    • WHEEL DIAMETER INCHES8 & 2
    • WHEEL TYPEPhenolic
Have A Question About This Product?
0 Question | 0 | Answer
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
No Thanks x
Save $619.00 with this comparable product +
Item #: WB955061
Ships same day.
(3)
$563.00