Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drum Heater for 55 Gallon Steel Drum - 115V, 1500W

Drum Heater for 55 Gallon Steel Drum - 115V, 1500W

Item #: WB240890

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $356.95 ea.
3+ $335.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Morse® ELECTRIC DRUM HEATERS AND PAIL HEATERS

Heater for 55 Gallon Steel Drum – 115V, 1500W
Drum heater conducts heat through the drum wall to the contents inside. Great for heating chemicals, oils, greases, fats, molasses, adhesives, plastics, resin and many other liquid products; Note: not for use with flammables. Adjustable thermostat automatically maintains correct temperature. Drum heater is made of tough fiberglass reinforced silicone rubber that conforms to the curve of a drum or pail. Drum heater has 4”W bands and use spring and hook closure for secure attachment. Simply wrap heater around drum or pail and attach the spring and hook closure. Use 2 or more drum heaters on the same drum for faster warming. Drum and barrel heater is easy-to-clean and store. Built-in metal screen in grounded electrically for safety. Includes 6’L power cord with plug. Steel drum heater offers a temperature control range of 50 to 425°F. UL and CSA listed. CE marked.

Product Specifications

    • HEIGHT INCHES4 (10.16 cm)
    • CAPACITY GALLONS55 (208.2 l)
    • APPROVAL OR CERTIFIEDUL, CSA
    • ASSEMBLYAssembled
    • BRANDMorse
    • CONSTRUCTIONRubber/Metal
    • DIAMETER INCHES22-1/2 (57.15 cm)
    • FOR USE WITHSteel Drum
    • KILOWATTS1
    • MANUFACTURERS PART NUMBER710-55-115
    • POWER CORD LENGTH FEET6 (1.83 m)
    • TEMPERATURE RANGE °F50-425
    • VOLTAGE115
    • WATTS1500
    • WATTS HIGH1500

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Is item #240890 recommended for outdoor use?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.