Previous

Item in product family

Next

Item in product family
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
Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels

Item #: WB482132

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $144.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY DRUM CRADLE - POLYOLEFIN WHEELS

Lift, move, drain and store 30 or 55 gal steel drums quickly and easily. Sturdy, welded steel construction with retractable hardwood handles. Moves easily on two 5" rigid poly wheels and two 3" swivel poly casters. A steel handle is included for holding the drum during tipping operation. Rollers allow rotation of drum. Assembles easily. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES43 (109.22 cm)
    • WIDTH INCHES19-3/4 (50.17 cm)
    • DEPTH INCHES43 (109.22 cm)
    • HEIGHT INCHES25 (63.5 cm)
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DUMP | DRAIN HEIGHT INCHES16-1/2 (41.91 cm)
    • LIMITED WARRANTY YEARS1 Year
    • MANUFACTURERS PART NUMBERRDC-1000-5PO
    • REFERENCE #RDC10005PO
    • TYPEDrum Cradle
    • WHEEL DIAMETER INCHES5 & 3
    • WHEEL TYPEPolyolefin
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

HANDLE BROKE

NOT REAL HAPPY WITH THE PRODUCT. ONE OF THE OAK HANDLES BROKE THE FIRST TIME WE TILTED A BARREL ON IT. I HAD TO BUY 2 PIECES OF 1X2 RECTANGULAR STEEL TO REPLACE THEM. ALSO BECAUSE OF THE ANGLE OF THE BOTTOM IT WAS VERY HARD TO GET THE BARREL TILTED TO A HORIZONTAL POSITION. IT TOOK 2 OF US TO TILT IT. WOULD NOT BUY ANOTHER ONE OF THEM. ***Global Management Comment: We will contact the Customer and solve the problem.***

See more critical reviews

Sort by: 

6 Results

Drum Cradle

Your review: No problems. Fast shipping. Good product.

Is this review helpful?

corrosive

Your review: the gadget just barely does what we need it to do. the tabs for under the drum bottom should be a little longer.the handle should be another 6 or 8" longer too for improved leverage. my concern for the future is the nuts & bolts all corroding out & it falling apart. we are working with liquid chlorine & it's tough on everything I've tried, - manual pumps, electric pumps,syphons, so for right noe this is helping but failure is expected.

Is this review helpful?

Rotating Drum Cradle w/wheels

Your review: Overall the unit is pretty good. It claims to handle both the 55gal and 30gal drums. The "feet" that catch the bottom edge of the barrel barely caught the edge of the 30gal barrels I bought from Global... in fact, were the 30gal barrel full, it could have easily slipped-off the "feet". I simply welded a 2" wide length of 3/16" plate steel between the two "feet". Now I have no problem lifting a full 30gal drum. Other than that, the cradle does what I want it to do.

Is this review helpful?

HANDLE BROKE

Your review: NOT REAL HAPPY WITH THE PRODUCT. ONE OF THE OAK HANDLES BROKE THE FIRST TIME WE TILTED A BARREL ON IT. I HAD TO BUY 2 PIECES OF 1X2 RECTANGULAR STEEL TO REPLACE THEM. ALSO BECAUSE OF THE ANGLE OF THE BOTTOM IT WAS VERY HARD TO GET THE BARREL TILTED TO A HORIZONTAL POSITION. IT TOOK 2 OF US TO TILT IT. WOULD NOT BUY ANOTHER ONE OF THEM. ***Global Management Comment: We will contact the Customer and solve the problem.***

Is this review helpful?

Heavy Duty Rotating Drum Cradle

Your review: Works as advertised.

Is this review helpful?

Purchased for our Customer

Your review: This barrel Cradle is a heavy duty cradle and easy to handle. I sold this style or type years ago and I do recommend this product.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

can this product be shipped to a po box?

Question Asked By: william , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

6 Results