Wesco® Manual Aluminum Drum Truck & Brake 240119 12" Wheel - Long Chime Hook

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Wesco® Manual Aluminum Drum Truck & Brake 240119 12" Wheel - Long Chime Hook

Item #: WB240871

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,401.38 Save up to 34%
Price: $1,596.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® ALUMINUM DRUM TRUCK - Manual Truck with 12"” Wheels –- Long Chime Hook

Aluminum hand truck is designed to easily and securely transport drums of various sizes. Made of lightweight, durable tubular aluminum. Includes 6"” rear wheels and 12"” pneumatic front wheels on a steel hub. 700 lb. capacity. Drum truck features a hand lever operated wheel brake below comfort grip handles. Long Chime Hook accepts only steel 85 gallon drums with locking ring. Drum truck measures 26”"W x 60"”H overall.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY GALLONS85 (321.76 l)
    • CAPACITY LBS700 (318.18 kg)
    • BRANDWesco
    • CONSTRUCTIONAluminum
    • DESCRIPTIONManual with Brake
    • MANUFACTURERS PART NUMBER240119
    • POWER--
    • STYLELong Chime Hook
    • TYPEDrum Truck
    • WHEEL DIAMETER INCHES12 & 6
    • WHEEL TYPEPneumatic & Mold-On Rubber
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
No Thanks x
Save $903.00 with this comparable product +