Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Rubber Wheels

Wesco® 4-Wheel Dispensing Drum Truck 270203 for 30 & 55 Gallon Steel Drums

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Wesco® 4-Wheel Dispensing Drum Truck 270203 for 30 & 55 Gallon Steel Drums

Item #: WB793116

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $599.28 Save up to 36%
Price: $380.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® DRUM TRUCK

Accepts 30 and 55 gallon steel drums. Features heavy-duty steel construction, an adjustable hook that securely engages rim of drum and a kickstand that allows upright storage. This Dispensing Drum Truck features a four wheel design allowing one person to load, unload and drain drums. The double rim saddle elevates the drum to a 14" drain height for easy horizontal pouring. Steel rollers on bed frame rotate the drum without removing it from the truck.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES56-1/2 (143.51 cm)
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONSteel
    • DESCRIPTION14" Drain Height
    • MANUFACTURERS PART NUMBER270203
    • TYPEDispensing Truck
    • WEIGHT LBS90 (40.91 kg)
    • WHEEL DIAMETER INCHES10 & 6
    • WHEEL TYPECast Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this work with plastic 55-Gallon drums as well?

Question Asked By: Chad , February 26, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $49.00 with this comparable product +