Justrite® 08533 Horizontal Drum Gauge with Faucet

Rollover image to zoom in

Click image to enlarge

Justrite® 08533 Horizontal Drum Gauge with Faucet

Item #: WB795425

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $167.25 Save up to 39%
Price: $101.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Justrite® DRUM FILL GAUGE WITH SELF-CLOSING FAUCET

Sight gauge shows how much liquid remains in a 30 or 55 gallon drum. Gauge fits standard 3/4" NPT bung hole. Zinc plated cast iron body. Heavy-gauge glass tubing is protected with a chrome-plated housing to permit use with non-viscous oils. Buna-N seals make this unit ideal for petroleum products. Comes with brass self-closing safety faucet.

Product Specifications

    • CAPACITY GALLONS30 or 55 gallon drum
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONCast Iron
    • DESCRIPTIONGauge with Faucet
    • MANUFACTURERS PART NUMBER08533
    • THREAD INCHES3/4 (1.91 cm)
    • TYPEFits 3/4" NPT bung hole
    • WEIGHT LBS4 (1.82 kg)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Drum gauge with faucet

Your review: Most of the barrels we purchase have been used many times over and the threaded hole seems bigger on them. The recommended tape can be replace by other products.

Is this review helpful?

Horizontal drain Fucet

Your review: It does the job, but I still have to put a vent hole in the top of the barrel, or the fluid flow burps and makes a mess. I would rather have a different opening valve a twist lever or screw valve that you don't have to hold open.

Is this review helpful?

Works as designed

Your review: This item works as designed. The gauge is a nice feature for non-transparent drums. If you do not need the gauge, a common water hose spigot would work just as well, and would be much cheaper. It works well, but in my opinion is over-priced.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed