Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ AD-15 Adjustable Drum Dolly Rubber Casters - 14-1/4" to 19-1/4"
See all 11 items in product family

Pucel™ AD-15 Adjustable Drum Dolly Rubber Casters - 14-1/4" to 19-1/4"

Item #: WBB179865

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $111.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Adjustable Drum Dolly

Drum dolly makes moving 30 gallon drums quick, safe and easy. All-welded steel construction provides long-lasting durability. Size adjusts from 14-1/4" to 19-1/4" to fit your round, square, rectangular or irregularly shaped container. Rolls on four 3" x 1-1/4" rubber swivel casters. 4" floor clearance. 1,000 lbs capacity.

Product Specifications

    • HEIGHT INCHES4 (10.16 cm)
    • CAPACITY GALLONS30 (113.56 l)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONAdjustable Drum Dolly
    • DIAMETER INCHES14-1/4 to 19-1/4 (Adjustable)
    • MANUFACTURERS PART NUMBERAD-15-R-GRAY
    • TYPEAdjustable
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great Dolly for our trash recepticle

Your review: We needed a trash container with a lid that wasn't left off and all the time on wheels. Couldn't find one but this made our square 33 gallon trash receptacle mobile and it holds the can easily. Great for what we needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.