Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 1855 Steel 55 Gallon Self-Closing Dome Drum Top - Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Rubbermaid® 1855 Steel 55 Gallon Self-Closing Dome Drum Top - Black

Item #: WBB50678

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $290.63 Save up to 37%
Price: $181.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RUBBERMAID® SELF-CLOSING STEEL DOME DRUM TOP

Self-closing, dome drum top features a “PUSH” door that controls odor. Includes thumb screws for securing cover to drum. Black. 24.5" diameter top. For use with 55 gallon drums.

Note: Rubbermaid® drum tops are FM (Factory Mutual) approved as Fire-Safe and Self-Extinguishing when used with a steel drum. OSHA compliant.

Product Specifications

    • CAPACITY GALLONS55 (208.2 l)
    • COLOR FINISHBlack
    • APPROVAL OR CERTIFIEDFM (Factory Mutual)
    • BRANDRubbermaid®
    • CONSTRUCTIONSteel
    • DESCRIPTIONCover
    • DIAMETER INCHES24-1/2 (62.23 cm)
    • FITS DRUM DIAMETER INCHES23-1/2 (59.69 cm)
    • LIMITED WARRANTY YEARS1 Year
    • MANUFACTURERS PART NUMBERFG1855BK
    • REFERENCE #1855 BLACK
    • TYPEUnited Receptacle
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great product!

Your review: A great product that can be purchased at a good cost. The black dome drum tops look great in our city parks.

Is this review helpful?

Great

Your review: Exactly what I have been looking for, shipped quickly and reasonable price

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.