Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loadhandler Full-Sized Pickup Truck Cargo Unloader Mat 3000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Loadhandler Full-Sized Pickup Truck Cargo Unloader Mat 3000 Lb. Capacity

Item #: WB984511

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 221.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

This Truck Bed Conveyor Mat Easily Unloads Sand, Gravel, Rock, Clay, Trash, Bags And Tons More With Little Effort.

Spare yourself the back-breaking work of unloading bulk loads from your pickup. Truck unloading mat allows you to finish jobs faster and with a lot less effort as you can unload in as little as 30 seconds! Loadhandler® cargo unloader kit features padded brackets and tie-down straps for easy attachment to any tailgate; install and remove in about a minute. The truck bed liner mat is constructed of heavy gauge poly fabric rolled onto a steel bar that runs the length of the tailgate.

Before loading the truck, just unroll the drag sheet to cover the truck bed and place the cargo onto the mat. To unload the truck, simply lower the tailgate, insert the crank handle into the end of the roller bar and rewind the drag sheet.

3000 Lb. Capacity Cargo Unloader is best for Full-Size pickups. Durable metal construction and includes ball-bearing brackets for commercial-grade use. Unit is also suitable for trailer and flatbed applications although modification may be required; call for more information. Fits ½ ton, ½ ton, and 1 ton Full-Size Chevy/GMC, Ford F-Series, Dodge and Nissan Titan pickups (does not fit Step-Sides, Ford F150 Super Crew, Toyota T100 and 2006 or prior Toyota Tundra).

1 Year Limited Warranty.


Product Specifications

    • CAPACITY LBS.3000 (1363.64 kg)
    • ASSEMBLYUnassembled
    • BRANDLoadhandler
    • CONSTRUCTIONPoly Fabric Mat
    • ROLLER BAR LENGTH INCHES67 (170.18 cm)
    • TYPEFull-Sized Pickups (except Step-Sides & Toyota)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results


Your review: The product is what the box says, and does what the box says it does. I wanted to say how pleased I was with the service I got from Global Industrial. I will definitely buy from them again.

Is this review helpful?


Your review: Worked good. Did what it said it would.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.