Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loadhandler Full-Sized Pickup Truck Cargo Unloader Mat 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Loadhandler Full-Sized Pickup Truck Cargo Unloader Mat 2000 Lb. Capacity

Item #: WB984509

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $123.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOADHANDLER® PICKUP TRUCK CARGO UNLOADER

This Truck Bed Conveyor Mat Easily Unloads Sand, Gravel, Rock, Clay, Trash, Bags And Tons More With Little Effort.

Spare yourself the back-breaking work of unloading bulk loads from your pickup. Truck unloading mat allows you to finish jobs faster and with a lot less effort as you can unload in as little as 30 seconds! Loadhandler® cargo unloader kit features padded brackets and tie-down straps for easy attachment to any tailgate; install and remove in about a minute. The truck bed liner mat is constructed of heavy gauge poly fabric rolled onto a steel bar that runs the length of the tailgate.

Before loading the truck, just unroll the drag sheet to cover the truck bed and place the cargo onto the mat. To unload the truck, simply lower the tailgate, insert the crank handle into the end of the roller bar and rewind the drag sheet.

2000 Lb. Capacity Cargo Unloader is ideal for home or personal use. Fits Full-Size pickups (except Step-Side) including ½ ton, ½ ton and 1 ton. Does not fit Ford F150 Super Crew; please use Model 984510 for this truck.

1 Year Limited Warranty.

WATCH VIDEO


Product Specifications

    • CAPACITY LBS.2000 (909.09 kg)
    • ASSEMBLYUnassembled
    • BRANDLoadhandler
    • CONSTRUCTIONPoly Fabric Mat
    • DRAG SHEET DIMENSIONS50"W x 15'L
    • GIFT ITEMYes
    • ROLLER BAR LENGTH INCHES68 (172.72 cm)
    • TYPEFull-Sized Pickups (except Step-Sides)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

And I NEVER give 5 stars!

I wish I'd had one of these as a farm kid for unloading hay and bags of feed. Even if you can't dump it on the ground; you're at least unloading from the tailgate.

See more favorable reviews

The most critical review

  • Customer Rating

Full Size Pickup Loadhandler

I 've used it once to unload mulch from my local landfill. It easily unloaded the mulch from the bed of my F-150, 2 full scoops of mulch received from a bobcat (about 4 cu ft of mulch). Great so far!! Be sure to clean it after each load. I clean it very well, keeping it dry as much as possible and only rinsing it after I've gotten rid of as much loose material as possible.

See more critical reviews

Sort by: 
1 ...

10 Results

And I NEVER give 5 stars!

Your review: I wish I'd had one of these as a farm kid for unloading hay and bags of feed. Even if you can't dump it on the ground; you're at least unloading from the tailgate.

Is this review helpful?

grass unloader

Your review: I got this to unload grass over a fence to some Nabors caws. It works great. I did add a half sheet of plywood to each side of the truck to add a funnel effect to put all the grass down on the unload belt. It works great. Just to day I got some bark chips to put down and unloaded them without any problem. I would highly recommend this product.

Is this review helpful?

Full Size Pickup Loadhandler

Your review: I 've used it once to unload mulch from my local landfill. It easily unloaded the mulch from the bed of my F-150, 2 full scoops of mulch received from a bobcat (about 4 cu ft of mulch). Great so far!! Be sure to clean it after each load. I clean it very well, keeping it dry as much as possible and only rinsing it after I've gotten rid of as much loose material as possible.

Is this review helpful?

loadhandler

Your review: Just received this item had not a chance too try out received in 2-3 days after placing order.

Is this review helpful?

Great product

Your review: The load handler worked as it should and unloaded my truck easily. Since I will use the product frequently, I am leaving it on my truck and it rides nicely. I found this product while searching for dump beds and for the price is a great option!

Is this review helpful?

Load handler

Your review: We use the load handler to un load split wood off the back of our pick up truck. It really works well saves us a lot of time and labor!!!! Would suggest that they change the plastic clips that adjust the straps to metal. One of the plastic one have already broken!

Is this review helpful?

GREAT

Your review: It's both a great item and your company is outstanding. The delivery was faster that I thought it would be.

Is this review helpful?

Load handler

Your review: Item is great, only fall back is keeping it clean. But works great

Is this review helpful?

LOADHANDLER

Your review: Great tool. Second one in 6 years. Used almost daily with mulch, grass or stone. Never failed.

Is this review helpful?

Loadhandler full size unloader - 2000lb capacity

Your review: These are great. they sure save a lot of work if you can drive up to wherever you want to unload. you still have to broom out the bed, but if you use a tarp on top of the material after you unroll it to the end of your bed, it sure saves some work. This is my second one. The only reason is that i backed into a pole with the tailgate down. OUCH!

Is this review helpful?

Sort by: 
1 ...

10 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.