Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loadhandler Double-Mat Reversible Pickup Truck Bed Mat 4' W x 8' L

Rollover image to zoom in

Click image to enlarge

Loadhandler Double-Mat Reversible Pickup Truck Bed Mat 4' W x 8' L

Item #: WB251999

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOADHANDLER® DOUBL-MAT® REVERSIBLE TRUCK BED MAT

The Only Reversible Pickup Truck Bed Mat On The Market!

Reversible truck bed liner combines a ribbed rubber surface to reduce load shifting with a high density polyethylene “slip-liner” surface for easy loading and unloading. Ordinary rubber bed mats must be removed when loading and unloading heavy cargo; this unique 1/4" thick bed mat allows you to easily slide your loads off while providing crucial truck bed protection. Bed liner fits all full-size trucks and can be trimmed to fit mid-size and compact trucks.

Note: Loadhandler Pickup Truck Cargo Unloaders (sold separately) work best in conjunction with this mat if your pickup bed is rusty or has a non-slip spray-on liner.

Product Specifications

    • LENGTH FEET8 (2.44 m)
    • WIDTH FEET4 (1.22 m)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDLoadhandler
    • CONSTRUCTIONHigh Density Polyethylene
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Worked like a charm

Your review: Used with the 3000# Loadhandler system and worked like a charm. We have Ram 1500 quad cab 6' bed with Line-X spray on bedliner. Mat covered entire bed with a lot leftover to cover up near cab and also up tailgate (with tailgate up)and tuck underneath Loadhandler so that when tailgate is lowered, mat stays in place. Mat is very slick and extremely stiff so two people may be needed to get it to behave until it relaxes. Unloaded a bed of dirt in 15 seconds.

Is this review helpful?

A great partner to the unloader.

Your review: I bought the full sized Double-Mat along with an Unloader although I'm driving a short box Silverado, and I'm glad I did. My truck has a diamond plate surface on the tail-gate. The 8 foot mat allows it to cover the FULL LENGTH of the bed+gate for unloading, avoiding that very rough surface. These products are right on!

Is this review helpful?

Great mat

Your review: This mat is to be used with the loadhandler and was why I purchased it. I was pleasantly surprised at the ease of cranking a full load of sod and dirt using this mat. I had previously used my loader sith a plastic liner and this mat is so much easier. It is amazing.

Is this review helpful?

Loadhandler Double-Mat

Your review: It works exactly as described, makes using the Load Handler a lot easier. If you own a Load Handler you need the Double Mat.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.