Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loadhandler Compact, Mid-Sized, Step-Side Pickup Cargo Unloader Mat 2000 Lbs.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Loadhandler Compact, Mid-Sized, Step-Side Pickup Cargo Unloader Mat 2000 Lbs.

Item #: WB984510

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 136.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOADHANDLER® PICKUP TRUCK CARGO UNLOADER

This Truck Bed Conveyor Mat Easily Unloads Sand, Gravel, Rock, Clay, Trash, Bags And Tons More With Little Effort.

Spare yourself the back-breaking work of unloading bulk loads from your pickup. Truck unloading mat allows you to finish jobs faster and with a lot less effort as you can unload in as little as 30 seconds! Loadhandler® cargo unloader kit features padded brackets and tie-down straps for easy attachment to any tailgate; install and remove in about a minute. The truck bed liner mat is constructed of heavy gauge poly fabric rolled onto a steel bar that runs the length of the tailgate. Dragsheet dimensions: 42"W x 15' L.

Before loading the truck, just unroll the drag sheet to cover the truck bed and place the cargo onto the mat. To unload the truck, simply lower the tailgate, insert the crank handle into the end of the roller bar and rewind the drag sheet.

2000 Lb. Capacity Cargo Unloader is ideal for home or personal use. Fits Ford Ranger, Ford F150 Super Crew, Chevy S10 and Colorado, GMC Sonoma and Canyon, Dodge Dakota, Honda Ridgeline, Compacts (Isuzu, Mitsubishi, Toyota, Nissan, Mazda) and Full-Size and Compact Step-Sides.

1 Year Limited Warranty.

WATCH VIDEO


Product Specifications

    • CAPACITY LBS.2000 (909.09 kg)
    • ASSEMBLYUnassembled
    • BRANDLoadhandler
    • CONSTRUCTIONPoly Fabric Mat
    • DRAG SHEET DIMENSIONS42"W x 15'L
    • MANUFACTURERS PART NUMBERLH2200M
    • ROLLER BAR LENGTH INCHES60 (152.4 cm)
    • TYPECompact, Mid-Sized & Step-Side Pickups
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Works like a charm

I have a GMC Canyon with a 6' bed. I made some 1/2" plywood fillers for front and rear of wheelwells to funnel loose materials onto the belt. The system works great.

See more favorable reviews

The most critical review

  • Customer Rating

Saves time and work unloading

I purchased the Loadhandler Compact to unload sacks of livestock feed and loads of mulch from my Ford Ranger. I have used it twice with excellent results. As the instructions point out, you must load sacks on the belt so they don't hang up on the wheel wells. I haul 20 fifty pound bags at a time which is half of the rated capacity. I do have a polyethylene bed liner which I believe also helps the poly mat to slide easily. I have yet to haul mulch, but I don't foresee any problems. I think it is a good product and worth the price.

See more critical reviews

Sort by: 
1 ...

5 Results

Works like a charm

Your review: I have a GMC Canyon with a 6' bed. I made some 1/2" plywood fillers for front and rear of wheelwells to funnel loose materials onto the belt. The system works great.

Is this review helpful?

Saves time and work unloading

Your review: I purchased the Loadhandler Compact to unload sacks of livestock feed and loads of mulch from my Ford Ranger. I have used it twice with excellent results. As the instructions point out, you must load sacks on the belt so they don't hang up on the wheel wells. I haul 20 fifty pound bags at a time which is half of the rated capacity. I do have a polyethylene bed liner which I believe also helps the poly mat to slide easily. I have yet to haul mulch, but I don't foresee any problems. I think it is a good product and worth the price.

Is this review helpful?

Great!

Your review: This is a great product! I bought this to replace my old one which lasted through 15 years of serious abuse. This has saved me alot of money and time.

Is this review helpful?

load-handler

Your review: This is a great product!!!! I am finally replacing mine after almost 15 years of daily service. I do construction and landscape maintenance and this gem has saved me thousands of dollars...I am female, 65, and weigh less than 100 lbs. Any one can use this!

Is this review helpful?

Loadhandler Compact, Mid-Sized, Step-Side Pickup Cargo Unloader Mat 2000 Lbs.

Your review: A great inexpensive alternative for a small dump truck.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.