14' Van Rack for 2007 & later High Roof (107.5"H) Dodge Sprinter

Rollover image to zoom in

Click image to enlarge

14' Van Rack for 2007 & later High Roof (107.5"H) Dodge Sprinter

Item #: WB985052

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $582.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UTILITY VAN CARGO RACK

Van Storage Rack Utilizes 100% of available Roof Space!

This van cargo rack easily carries oversized cargo including lumber, ladders and equipment. Integral side rails help to contain the load and offer convenient tie down positions. Rack is constructed of hot-dipped galvanized steel for corrosion resistance and strength, and is literally designed to outlast the vehicle it is mounted on. Support brackets feature a patented mounting design that offers easy installation without drilling.

Product Specifications

    • LENGTH FEET14 (4.27 m)
    • WIDTH INCHES56 (142.24 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • CAPACITY LBS.750 (340.91 kg)
    • ASSEMBLYUnassembled
    • BRANDTopper
    • CONSTRUCTIONGalvanized Steel
    • TYPE2007 & later High Roof (107.5"H) Dodge Sprinter Vans
    • WEIGHT LBS.115 (52.27 kg)