Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Pair of Aluminum Vehicle Ramps VTR-5.5-14-20 20'L 5500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Pair of Aluminum Vehicle Ramps VTR-5.5-14-20 20'L 5500 Lb. Capacity

Item #: WB984652

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,885.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ALUMINUM VEHICLE LOADING RAMPS

Load Vans and Pickups into Trucks, Tractor Trailers or Buildings.

Vehicle ramps provide a safe means for driving pickups, vans and some passenger cars from ground level into and out of high building entrances, trucks and semi-trailers. Locking pins are included for securing ramps to a dock or truck. Lightweight, high-strength, all-welded aluminum construction with 1-¼"” safety side curbs. To avoid hang-ups, measure the under-clearance and wheelbase of the vehicle. Sold in pairs.

Product Specifications

    • LENGTH FEET20 (6.1 m)
    • WIDTH INCHES18 (45.72 cm)
    • CAPACITY LBS.5500 per Pair
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERVTR-5.5-14-20
    • MAXIMUM HEIGHT INCHES46 (116.84 cm)
    • MINIMUM HEIGHT INCHES32-1/2 (82.55 cm)
    • MOUNT TYPELocking Pins
    • TYPEHook
    • USABLE WIDTH INCHES14 (35.56 cm)
    • WEIGHT LBS.228 each
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I just moved to a warehouse with only two dock gates. I need to drive my van into this warehouse. I need the cheapest ramp to attach to one of the two dock gate entrances.

Question Asked By: sunday , Ypsilanti, Michigan , September 22, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.