Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Fiberglass Truck & Van Walk Ramp FWR-3010-50 10'L x 30"W 3000 Lb.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Fiberglass Truck & Van Walk Ramp FWR-3010-50 10'L x 30"W 3000 Lb.

Item #: WB984697

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,450.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

This Heavy Duty Ramp is great for Loading and Unloading Trucks!

Loading and unloading shipments to and from delivery trucks and semi-trailers is safe and easy using this lightweight walk ramp. Great for businesses that don’t have a loading dock, walk ramps help bridge the truck to the ground. Reinforced fiberglass, marine-grade plywood and aluminum extrusion construction provide a durable, portable loading ramp. Abrasive ramp surface provides good traction in all weather conditions. A 1”"H curb on both sides of the ramp helps to prevent runoffs.

Note: Not for use with Forklift Trucks or Pallet Trucks.

Product Specifications

    • LENGTH FEET10 (3.05 m)
    • WIDTH INCHES30 (76.2 cm)
    • CAPACITY LBS.3000 (1363.64 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONFiberglass, Plywood & Aluminum
    • MAXIMUM HEIGHT INCHES30 (76.2 cm)
    • MINIMUM HEIGHT INCHES20 (50.8 cm)
    • WEIGHT LBS.124 (56.36 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.