Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magliner® VR1929121 Aluminum Truck & Van Walk Ramp Hook Style 12 Ft Long
See all 110 items in product family

Magliner® VR1929121 Aluminum Truck & Van Walk Ramp Hook Style 12 Ft Long

Item #: WB244279

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $795.00
Product Information
Customer Review
Product Q&A
Accessories
Magliner® ALUMINUM TRUCK & VAN WALK RAMP

Structurally reinforced for superior strength!

Lightweight, maintenance-free aluminum construction with "I" beam understructure provides maximum strength and stability. "Sure-Trac" deck surface assures positive all-weather traction. Positive anchoring hooks anchor ramp to truck (when truck has tie-bar or holes in body). 2 Year Manufacturers Warranty on material and workmanship. Not for use with motorized equipment and pallet trucks.

Product Specifications

    • LENGTH FEET12 (3.66 m)
    • WIDTH INCHES29 (73.66 cm)
    • CAPACITY LBS.1900 (863.64 kg)
    • ASSEMBLYAssembled
    • BRANDMagliner
    • CONSTRUCTIONAluminum
    • CURB HEIGHT INCHES3-1/4 (8.26 cm)
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBERVR1929121
    • MAXIMUM HEIGHT INCHES50 (127 cm)
    • MAXIMUM RISE INCHES50 (127 cm)
    • MINIMUM HEIGHT INCHES0 (0 cm)
    • TYPEHook
    • USABLE WIDTH INCHES26 (66.04 cm)
    • WEIGHT LBS.107 (48.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.