Best Value Deluxe Pallet Buster & Skid Breaker

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Best Value Deluxe Pallet Buster & Skid Breaker

Item #: WB988962

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE DELUXE PALLET BUSTER & SKID BREAKER

Our Pallet Buster gets rid of unusable, broken and unsightly pallets safely and easily. Lightweight and easy to use, the unique dual pronged forks offer leveraged prying action that pulls the nails out with ease. Other uses the Buster can be used for include breaking down Wood Decks or even for Dock Board and Plate removal. Durable steel construction features 45" overall length and 1-1/2" diameter handle. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES45 (114.3 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DESCRIPTIONPallet Buster
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TUBE DIAMETER INCHES1-1/4 (3.18 cm)
    • TYPEDeluxe
    • WEIGHT LBS.14.5 (6.59 kg)
Have A Question About This Product?
0 Question | 0 | Answer