Standard Strip Door Curtain 7'W x 7'H

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Standard Strip Door Curtain 7'W x 7'H

Item #: WB786156

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $276.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Standard Strip Door Curtain

Fastest Installation Of Any Strip Door On The Market!

Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • WIDTH FEET7 (2.13 m)
    • HEIGHT FEET7 (2.13 m)
    • COLOR FINISHTransparent
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONPlastic
    • DOOR TYPEStandard
    • LIMITED WARRANTY1 Year
    • THICKNESS INCHES.120 (.3 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

aiar curtain

Your review: good product but didfficult to get onto hangers. perhaps should have upgraded to better (aluminum) hanger instead of the plastic. overall it works great.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

# T9A786008 Is a picture available of the mounting hardware?

Question Asked By: Paul , Cleveland, OH , March 01, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result