Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Curtronizer™ NSF Approved Polar Reinforced Strip Curtain Door 40 x 86 - CZN6-6-PR-4086

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TMI Curtronizer™ NSF Approved Polar Reinforced Strip Curtain Door 40 x 86 - CZN6-6-PR-4086

Item #: WB251915

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $123.95
Product Information
Customer Review
Product Q&A
Accessories
TMI Curtronizer™ NSF APPROVED OFFICE, RESTAURANT AND FREEZER STRIP CURTAIN DOOR

The Perfect Door For Office Or Room Dividers, Restaurants And Freezers.

The Curtronizer™ Strip Door is one of the fastest, easiest strip door kits in the industry. NSF Approved Strip Traffic Doors separate environments from temperature, weather, noise, dust, and other airborne pollutants, making them the perfect doors for office areas, room dividers, restaurants, walk-in coolers, and freezers.

USDA Low Temperature Polar Reinforced Strips are for Cooler and Freezer door use (temperature resistant from -20 to +140 degrees F). Pre-punched 6” wide x 0.06” thick strips are mounted on 2” centers allowing for a 67% (2”) overlap for secure sealing.

Interior strip curtain door kits can be easily trimmed with a utility knife to accommodate your exact door size. Each door comes complete with PVC strips, polypropylene mounting hardware and installation instructions.

Strip Door meets California Fire Code requirements and is REACH compliant.

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES86 (218.44 cm)
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC Vinyl
    • DOOR TYPEUSDA Low Temperature Polar Reinforced Strips
    • MANUFACTURERS PART NUMBERCZN6-6-PR-4086
    • MOUNT TYPEPolypropylene
    • THICKNESS INCHES.060 (.15 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

strip curtain

Your review: just what we needed to help keep the cold out

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.