Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chase Doors Flexible Clear Vinyl Double Panel Impact Traffic Door ECD7284 6'W x 7'H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Chase Doors Flexible Clear Vinyl Double Panel Impact Traffic Door ECD7284 6'W x 7'H

Item #: WB984675

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $893.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chase Doors FLEXIBLE CLEAR VINYL IMPACT TRAFFIC DOOR

Keeps The Cold Air In for Walk-In Coolers or Freezers!

This clear flexible door is the most economical way to provide easy area-to-area access and is an excellent alternative to a strip curtain door. Flexible impact traffic door is designed for use in walk-in coolers, food preparation areas and any other application where conserving energy, preventing dust and complete visibility is essential. The door panel is constructed with clear 0.120"” thick vinyl for complete visibility and maximum safety. Self-closing hinge has a zinc base and a tubular, gusseted, powder coated arm for strength and corrosion resistance.

Additional Sizes are available; please call for more information.

Note: Not recommended for motorized traffic.

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

    • WIDTH FEET6'0"
    • HEIGHT FEET7'0"
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDChase Doors
    • CONSTRUCTION0.120" thick PVC Plastic
    • DOOR TYPEDouble Door
    • MANUFACTURERS PART NUMBERECD7284
    • STYLEWithout Frame

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.