Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chase Doors Extra HD Double Panel Traffic Door 8'W x 9'H Black DID96108-BK

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Chase Doors Extra HD Double Panel Traffic Door 8'W x 9'H Black DID96108-BK

Item #: WB984662BK

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,623.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chase Doors EXTRA HEAVY DUTY INDUSTRIAL RATED IMPACT TRAFFIC DOOR

The Toughest Door In The Industry Is Built For Years Of Reliable Service.

From the daily rigors of motorized forklift traffic, to refrigerated applications, to USDA and washdown applications, this impact door is known for its ruggedness, ease of maintenance and long service life.

This NSF Certified door panel is constructed with 1/4”" thick rotationally molded cross-linked polyethylene outer shell and a foamed-in-place non-CFC urethane foam core. The panel is corrosion resistant, making it ideal for washdown applications as it has no gaps or joint seams. Overall panel thickness is 1-7/8"”. The leading and back edge of the door is internally reinforced with tubular steel. Each door panel has 42"”H black bumpers on both sides and a 20-1/2"”W x 22-1/2”"H window for excellent visibility. Double-acting V-Cam hinging system operates smoothly and is virtually maintenance free with its permanently lubricated needle bearing roller assembly.

Additional Colors and Sizes are available; Please call for more information.

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

    • WIDTH FEET8'0"
    • HEIGHT FEET9'0"
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDChase Doors
    • CONSTRUCTIONPolyethylene Shell, Foam Core & Tubular Steel
    • DOOR TYPEDouble Door
    • MANUFACTURERS PART NUMBERDID96108-BK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.