Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® 6'0" x 8'0" Twin Panel Heavy Duty Red Impact Door 435034

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Aleco® 6'0" x 8'0" Twin Panel Heavy Duty Red Impact Door 435034

Item #: WB251388RD

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,856.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aleco® HEAVY DUTY INDUSTRIAL RATED IMPACT DOOR

These Heavy Duty Impact Doors Are Ideal For Use In Industrial Plants, Food Processing Plants, Pharmaceutical And Medical Facilities, And Supermarkets.

Rugged, multi-use impact doors feature a one-piece molded polyethylene body for high performance and low maintenance. These 1-3/4”" thick traffic doors are filled and insulated with urethane foam. Rotationally molded polyethylene body resists penetration by moisture, dust and chemicals. Heavy duty impact door offers 50% more shell thickness at impact areas than comparable doors for extra strength and reinforcement. Steel tube reinforces the spine to provide added strength. Industrial impact door features a 14”" x 22”" dual pane polycarbonate window. Impact traffic doors feature light, responsive two-way swing-action with 125° swing and offset pivot hinges to ensure smooth, effortless operation. Traffic door includes corrosion resistant stainless steel hinges and hardware for installation.

Additional Colors and Sizes are available; Please call for more information.

Note: Frame not included.

Product Specifications

    • WIDTH FEET6'0"
    • HEIGHT FEET8'0"
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDAleco
    • CONSTRUCTIONPolyethylene Body, Urethane Foam Core
    • DOOR TYPEDouble Door
    • MANUFACTURERS PART NUMBER435034
    • MOUNT TYPEStainless Steel Hardware
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.