Chalfant Green Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H
See all 24 items in product family

Chalfant Green Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H

Item #: WB573104

Usually ships in 42 to 45 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 867.00
Product Information
Customer Review
Product Q&A
Accessories
Chalfant ENERGY SAVING DOCK SEAL

Cut energy costs while protecting workers and merchandise from outside elements. Truck or trailer backs up against seal compressing the pads forming an effective seal from hot or cold temperatures, as well as wind, rain, snow, dust and fumes. Polyurethane foam 12"W x 10"D pads are covered with abrasion-resistant, flame resistant 40 oz. vinyl for heavy, frequent usage. Factory mounted on 2" thick kiln-dried wood wall mounting bases encased in the seal. All installation hardware is included. Features 4" yellow safety stripes for increased visibility. Designed for level approach with flush dock face. Seals should project 4" - 6" past bumper. Bumpers sold separately.

To Order The Correct Dock Seal, Please Have The Following Information Available:
1. Door Size W' x H'
2. Dock Bumper Projection"
3. Dock Ledge Projection"
4. Dock Height"
5. If approach is not level, tapered seals must be ordered. State % of decline or incline.

Call a Global Sales Representative For Further Assistance.

Note: An Approval Drawing will be submitted prior to manufacturing the Dock Seal. Some modifications may increase the Sell Price of the Seal, depending upon the extent of the changes.

Documents are in PDF format

Product Specifications

    • WIDTH FEET8 (2.44 m)
    • HEIGHT FEET9 (2.74 m)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDChalfant
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER130-8X9GREEN
    • TYPEHeavy Duty 40 oz Vinyl

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Product Fine Delivery Time Poor

Your review: The dock door seal fits and works fine but it took over a month for it to be delivered.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result