Versa-Light 482 LED Dock Light 36" L Reach, 43 W

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Versa-Light 482 LED Dock Light 36" L Reach, 43 W

Item #: WB984951

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 793.00
Product Information
Customer Review
Product Q&A
Accessories
Versa-Light 482 LED Dock Light 36" L Reach, 43 W

Efficient LED Lighting Uses 66% Less Energy than a 150 Watt Incandescent Bulb!

Make the move to "Go Green"! This super efficient LED Versa Light® dock light is specifically engineered to fully illuminate the entire trailer. The 43 watt low voltage LED bulb set draws only 0.42 amps maximum to save energy and offers 85,000 hours of average expected bulb life. Flexible 36"L stainless steel tube adjusts easily to any position, and is shock and vibration resistant from sudden impact. Spring-mounted, temperature activated fan cooled LED bulb set is protected by a shield to extend bulb life. Ventilated welded steel housing offer years of service. Solid-state step-down power supply and circuit breaker switch are standard. LED docklight is suitable for the Food Industry. 115V, 1-phase, 60 Hz and UL listed. 1 Year Limited Warranty.

Product Specifications

    • WEIGHT LBS.16 (7.27 kg)
    • COLOR FINISHYellow
    • MOUNT TYPEWall
    • ASSEMBLYAssembled
    • VOLTAGE115 / 1 / 60
    • MANUFACTURERS PART NUMBER482
    • WATTAGE43
    • CONSTRUCTIONStainless Steel Tube & Steel Housing
    • REACH INCHES36 (91.44 cm)
    • BULB TYPELED
    • TYPELED Versa Light Dock Light
    • BRANDD.L. Manufacturing

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

A great concept

Your review: The effective light is produced from the side of the fixture, allowing to be used in a higher position, keeping it out of traffic more than a fixture that has light produced from the end of the arm.

Is this review helpful?

LED Versa Light

Your review: Very Good Lights up trailer nicely,Easy to install and no chance of door damage when closing. All warehouse and receiving people like them.

Is this review helpful?

Sort by: 
1 ...

2 Results
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
No Thanks x
Save $141.00 with this comparable product +
Item #: WBB2071799
Usually ships in 5 to 8 days
(0)
$652.00