Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil PVC Round Bumper Guard RB-2 4-29/32" Diameter (Case of 16)
See all 8 items in product family

Vestil PVC Round Bumper Guard RB-2 4-29/32" Diameter (Case of 16)

Item #: WB984858

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil CORNER & SURFACE BUMPER GUARD

Bumper Guard offers Protection for Walls, Carts and Equipment.

These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable PVC plastic for superior impact protection and offers steel inserts for added strength. Bumpers can be easily mounted (hardware not included).

Note: Sold in case quantities of 16 pieces.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4-29/32 (12.46 cm)
    • DEPTH INCHES4-29/32 (12.46 cm)
    • HEIGHT INCHES15/32 (1.19 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDVestil
    • CASE QUANTITY16 pieces
    • CONSTRUCTIONPVC Plastic
    • MANUFACTURERS PART NUMBERRB-2
    • PACKAGE QUANTITY1
    • SIZE4-29/32" Dia. x 15/32" Center Bore
    • THICKNESS INCHES27/32 (2.14 cm)
    • TYPERound Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.