Durable Dura-Soft Dock Bumper B5510-18-DS 20"W x 5-1/2"D x 10"H

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Durable Dura-Soft Dock Bumper B5510-18-DS 20"W x 5-1/2"D x 10"H

Item #: WB984520

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $170.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Durable Dura-Soft™ LOADING DOCK BUMPER

Loading Bay Bumpers For Ultimate Dock And Truck Protection!

Dura-Soft™ loading dock bumpers are constructed with a unique laminated loop design that is proven to offer maximum impact absorption. Durable 4"” thick laminated rubber bumper is mounted behind a 3/8"” thick floating steel face-plate, offering heavy-duty protection for docking areas where excessive friction from up-and-down trailer movement occurs. Premium bumper is maintenance free, impervious to weather damage and all steel framing has a scratch-resistant powder coat finish. Structural mounting angles permit welded or bolt-on installation to surface. Bumper can be mounted at various heights from flush mount to 12"” above dock depending upon highest impact area. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20 (18" Bolt Hole Centers)
    • DEPTH INCHES5-1/2 (13.97 cm)
    • HEIGHT INCHES10 (6" Bolt Hole Centers)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDurable Corp
    • CONSTRUCTIONRubber
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBERB5510-18-DS
    • MOUNT TYPEWelded or Bolted to Surface
    • TYPEDura-Soft Dock Bumper