Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Horizontal Bumper Shown; Not Vertical

Durable Heavy Duty Dock Bumper B4520-11 11"W x 4-1/2"D x 20"H
See all 25 items in product family

Durable Heavy Duty Dock Bumper B4520-11 11"W x 4-1/2"D x 20"H

Item #: WB241313

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-4 $92.95 ea.
5-11 $85.95 ea.
12+ $79.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
DURABLE CORP. HEAVY DUTY DOCK BUMPER

Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4" thick steel rods and mounted to 1/4" thick angle iron brackets. Absorbs over 80% of the impact force. Pre-drilled 13/16" anchor bolt holes offer quick installation. Allow 12" between each bumper for dependable protection. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13 (11" Bolt Hole Centers)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES20 (6" Bolt Hole Centers)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDurable Corp
    • CONSTRUCTIONRubber
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBERB4520-11
    • MODEL241313
    • MOUNT TYPEWelded or Bolted to Surface
    • WEIGHT LBS.42 (19.09 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dock bumper

Your review: The product I received does not look like the picture. The actual product was 2 10" bumpers bolted together. *** Global Comment: The image is a general image that represents the product. The product received was the correct size as advertised.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $18.00 with this comparable product +
Item #: WB988030
Ships same day. Only 8 left, order soon
(0)
$74.95