Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle 1796 + 1796KIT Fixed Plastic Dock Plate 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Eagle 1796 + 1796KIT Fixed Plastic Dock Plate 1000 Lb. Capacity

Item #: WB242057

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 386.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eagle FIXED PLASTIC DOCK PLATE

Durable high-density polyethylene (HDPE) dock plate is designed for hand trucks, carts and dollies to easily transfer from dock to truck. High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges, and integrated raised lip guardrails. Allows 4" height differential between dock and truck, and meets OSHA standard 1910.30(a).

Fixed Folding Dock Plate flips up when not in use, and includes integral handle, mounting kit for easy installation on metal or concrete facings, and 6' slide bar provides easy truck centering or out-of-the-way storage.

Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES35 (88.9 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • CAPACITY LBS.1000 (454.55 kg)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDEagle Mfg
    • CONSTRUCTIONHigh-density Polyethylene
    • MANUFACTURERS PART NUMBER1796 + 1796KIT
    • TYPEFixed
    • WEIGHT LBS.50 (22.73 kg)
  • Meets the standards of the Occupational Safety & Health Administration.
Have A Question About This Product?
2 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.