Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Set of (2) Hoops 47670-10 for Ancra® E Track Style Cargo Bar

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Set of (2) Hoops 47670-10 for Ancra® E Track Style Cargo Bar

Item #: WB251344

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 73.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL HOOP FOR Ancra® E-TRACK CARGO BAR & LOAD STABILIZER

Recommended for securing large areas and attaches easily to stabilizer. Stabilizers and Hoops sold in pairs.

Click here to see our full selection of Cargo Stabilizers, Load Stabilizer and Cargo Bars.

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDAncra International®
    • CONSTRUCTIONSteel
    • HOOP SIZE INCHES28"L x 22"W
    • MANUFACTURERS PART NUMBER47670-10
    • PACKAGE QUANTITY2
    • TYPEHoop for E Track Load Stabilizer
    • WEIGHT LBS.14 (6.36 kg)
    • WORKING LOAD LIMIT CAPACITY LBS.2200 (evenly distributed loads); 6600 Breaking Strength

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Cargo bars

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.