Ancra® 43638-51 E-Track Style Decking Beam Cargo Bar & Load Stabilizer

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Ancra® 43638-51 E-Track Style Decking Beam Cargo Bar & Load Stabilizer

Item #: WB241343

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ancra® E TRACK DECKING BEAM CARGO BAR & LOAD STABILIZER

Secures and helps keep load from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. Locks directly onto "E" track trailer wall tracks. Heat treated aluminum stabilizer bar features all steel, zinc plated head assemblies. Long lasting positive lock system. Adjusts from 92" to 102" to fit 96" and 102" trailers.

Product Specifications

    • COLOR FINISHGray
    • ADJUSTABLE LENGTH INCHES92 to 102
    • ASSEMBLYAssembled
    • BRANDAncra International®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER43638-51
    • MODEL241343
    • TYPEE Track Decking Beam
    • WEIGHT LBS.18 (8.18 kg)
    • WORKING LOAD LIMIT CAPACITY LBS.2200 (evenly distributed loads); 6600 Breaking Strength
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Sure worth the investment.

Your review: Really have used the heck out of the E-Track decking Beam load stablizer. keeps a very heay cart in place when we travel 4 miles away twice a day to customer.

Is this review helpful?

Load bars

Is this review helpful?

Cargo Bar

Your review: Best quality for the price. Easy to use and effective means to keep your load secure for the longhaul.

Is this review helpful?

ACCOUNTING SENIOR CLERK

Your review: THIS ITEMS FOR MOVER THEY LOVE IT.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 3 answers for this product.

Sort by: 

4 Results

Do you have a smaller load bar in the range of 85" to 96"? I have a smaller box truck and the 92" to 102" is too big.

Question Asked By: GORDON , Lancaster, NY , February 18, 2018

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

need this item measurement 85-95

Question Asked By: OSCAR , December 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

4 Results