Single-Tier Without Sides Shown

Vestil Pallet Cargo Decker PCD-92DS - Double-Tier with Sides
See all 5 items in product family

Vestil Pallet Cargo Decker PCD-92DS - Double-Tier with Sides

Item #: WBB184095

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 858.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Pallet Cargo Decker - Double-Tier with Sides

Optimize your trailer space with a Pallet Cargo Decker. This double-tier with sides fits into standard semi-trailers. Holds boxes, pallets and other bulky freight up to 5,000 pounds. Reduce freight damage, increase trailer load volume, and protect delicate freight. 90-1/4"W x 56"H x 49-1/2"D overall.

Product Specifications

    • LENGTH INCHES90-1/4 (229.24 cm)
    • WIDTH INCHES49-1/2 (125.73 cm)
    • HEIGHT INCHES56 (142.24 cm)
    • CAPACITY LBS.5000 (2272.73 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPCD-92DS
    • TYPEDouble with Sides
    • WEIGHT LBS.253 (115 kg)