Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift-All® 60503 Cargo Load Binder Straight Style Delta Ring 27' Long

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Lift-All® 60503 Cargo Load Binder Straight Style Delta Ring 27' Long

Item #: WB935006

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.14 Save up to 46%
Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lift-All® CARGO LOAD BINDER WITH DELTA RING END FITTINGS

Quickly and safely secure loads for handling and transporting. Spring-loaded ratchet buckle is designed for fast tensioning and easy release. Simply pull webbing through roller to take up slack. Operate buckle handle back and forth until webbing is properly tensioned and close handle. One-handed release; just disengage positive locking safety latch and rotate handle over center.

Rugged, 2'' wide low-stretch polyester webbing stands up to your toughest job. Working load limit: 1600 lbs., Ultimate load strength: 5000 lbs.

Meets military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A.

Other lengths are available; Please call for pricing.

Product Specifications

    • LENGTH FEET27 (8.23 m)
    • WIDTH INCHES2 (5.08 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDLift-All
    • CONSTRUCTIONPolyester
    • END FITTINGDelta Ring
    • MANUFACTURERS PART NUMBER60503
    • PACKAGE QUANTITY1
    • STYLEStraight
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.5000 (2272.73 kg)
    • WORKING LOAD LIMIT CAPACITY LBS.1600 (727.27 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.